TENSATOR POST AND BASE TWIN PACK YELLOW/BLACK WEBBING 875T-35-S4
Tensator Free Standing Barrier
See technical informationSee documentsReferences
Tensator:875T-35-S4
Rubix:2520915

Documents
Product details : TENSATOR POST AND BASE TWIN PACK YELLOW/BLACK WEBBING 875T-35-S4
Tensator Twin Pack Popular Post 875 Economical barrier system. Easy to handle 955mm high lightweight plastic posts mount on heavy iron base and contain a retractable 50mm webbing which pulls out to 1.7m (2.3m maximum). Free standing UPVC plastic post with 7 kg cast iron base 4-way connectivity Constant torque webbing retraction Post 955mm high, base dia. 354mm Colour co-ordinated webbing Total weight per post 8 kg Supplied with Flat packs with two posts, two bases and two webbing reels.
Applications
UPVC plastic post available in 5 different colours
(Black, Red, Yellow, Blue, White)
4-way connectivity
Hard wearing cast iron branded base
Constant torque webbing retraction
Supplied with anti-tamper tape end as standard
2.3m of retractable webbing
Accommodates the full range of sign holders
(Black, Red, Yellow, Blue, White)
4-way connectivity
Hard wearing cast iron branded base
Constant torque webbing retraction
Supplied with anti-tamper tape end as standard
2.3m of retractable webbing
Accommodates the full range of sign holders
Technical specifications
Attributes
| Height | 95.5 cm |
|---|---|
| Colour | yellow |
| Type | retractable barrier |
| Diameter | 64 mm |
Show UNSPSC/ECL@SS
£ 226.20 excl. VAT
/ Each
£ 271.44 incl. VAT
- Usually arrives within 14 working days
