• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Marker/barrier
  6. Signage posts
  7. DUMMY01-Y YELLOW SKIPPER DUMMY

DUMMY01-Y YELLOW SKIPPER DUMMY

Skipper dummy

See technical informationSee documents

References

Skipper TM:DUMMY01-Y
Rubix:239A2986
brand logo
brand logo

Documents

Product details : DUMMY01-Y YELLOW SKIPPER DUMMY


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 29.67 excl. VAT
/ Each
£ 35.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

360U-3B-D3 - TENSABARRIER ROTATING STAINLESS POST RED/WHITE WEBBINGTENSATOR BLACK PLASTIC POST AND WEBBING 885-33-B9GPC SMG02L MACHINE GUARD - LOW 1220 X 230DUMMY01-B BLUE SKIPPER DUMMYTENSATOR ADVANCE STAINLESS POST BLACK/YELLOW WEBBING 889U-3S-D4360U-3B-R5 - TENSABARRIER ROTATING STAINLESS POST RED WEBBINGPOST01-O ORANGE POST WITH TWO REFLECTIVE STRIPSTENSATOR RED PLASTIC POST AND RED/WHITE WEBBING 885-21-D3GISS 868024 PAIR OF 85CM PLASTIC SIGNALLING POST WHITE/RED360U-1P-R5 - TENSABARRIER ROTATING CHROME POST RED WEBBINGSKIPPERTM POST01-Y POST - YELLOWGPC SMG10H MACHINE GUARD - HIGH 1220 X 1065TENSATOR POST AND BASE TWIN PACK RED/BLACK WEBBING 875T-21-S2POST01-R RED POST WITH TWO REFLECTIVE STRIPSGPC SMG09B MACHINE GUARD BOLLARD 915
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap