TENSATOR HD BLACK POST AND YELLOW/BLACK WEBBING 886-33-D4

Tensabarrier Facility Post

See technical information
References
Tensator:886-33-D4
Rubix:2520920
brand logo
Technical specifications
Height94 cm
Colourblack
See all Specifications

Product details : TENSATOR HD BLACK POST AND YELLOW/BLACK WEBBING 886-33-D4


Formerly the Heavy Duty post, the 886 Facility post from Tensabarrier is suitable for indoor or outdoor use and is the ideal solution to cordon off hazards or define safe people traffic routes in an industrial environment. It features a plastic post that is screw fixed into a recycled rubber base, for quick and easy assembly. The base is hard wearing and can sustain significant pressure whilst maintaining its shape. It has easy to carry handles and is stackable allowing for compact storage and easy transportation. The post is available in a range of high visibility colours and accommodates a range of accessories.

Applications

Tensabarrier Sign Holder
Tensabarrier Wall Receiver Clip
Tensabarrier Replacement Cassette

Technical specifications


Attributes
Height94 cm
Colourblack
Typeretractable belt
Diameter65 mm
Show UNSPSC/ECL@SS
£ 120.85 excl. VAT
/ Each
£ 145.02 incl. VAT
  • Usually arrives within 14 working days