TESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX38MM BLUE
Coloured packaging adhesive film to securely seal boxes
See technical informationReferences
Tesa:60404 66M 38MM BLUE
Rubix:269A3601
Manufacturer :60404-00023-00
EAN:4063565107511

Product details : TESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX38MM BLUE
tesa® 60404 is a premium packaging tape based on a sPVC-film backing and a natural rubber adhesive. It shows excellent performance on all kind of cardboards and secures a safe closure. The natural rubber adhesive system is designed to show best results for applications on different kind of surfaces.
Strengths
- Good adhesion even in recycled cartons
- Excellent tack and long-lasting adhesion
- Silent unwinding
- Ideal for storage in extreme temperature conditions and high moisture
Applications
- Sealing small boxes (card-board or plastic)
- Sealing tins and bags
- Ideal for marking
- tesa® 60404 red enables a sharp-edge masking for multicolour painting
Technical specifications
Attributes
| Width | 38 mm |
|---|---|
| Length | 66 m |
| Colour | blue |
| Material | pvc film |
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
- Usually arrives within 14 working days
