TESA 04120-00079-00 TAPE


tesa® 4120 General Purpose Carton Sealing

References
tesa:4120 100M 50MM WHITE
rubix:240A6787
manufacturer :04120-00079-00
ean:4005800103186
brand logo
brand logo
Technical specifications
Width50 mm
Length100 m
See all Specifications

Product details : TESA 04120-00079-00 TAPE


tesa® 4120 is the ideal packaging tape for manual use, due to its convenient, low noise and steady unwinding. The packaging tape is ideally used to seal medium-weight cartons. It is available in three different colors: white, havana and transparent. The tape is made up of a backing, consisting of a tough polyvinylchloride and a natural rubber adhesive. The PVC-film backing gives the product properties such as electrical insulation, flame-retardancy, weather stability, printability, and chemical resistance. Furthermore, the adhesive system of natural rubber offers very good adhesiveness to polar and non-polar surfaces, ensuring a strong hold and secure seal.
tesa® 4120 General Purpose Carton Sealing Tape (White, Havana, Transparent) / Smooth Unwinding / Low Noise Unwinding / Residue-free Removal / Manual Use

Strengths

* The natural rubber adhesive system offers very good adhesive properties to various surfaces and can be removed without leaving behind any residue.
* tesa® 4120 tape is ideal for manual sealing equipment, though it can also be used with an automatic sealing machine.
* The tape is convenient to use, and unwinds smoothly, steadily, and quietly.

Applications

*tesa® 4120 is predominantly used for manual sealing, but can also be used with sealing machinery *The packaging tape is strong and resistant, making it ideal and reliable in sealing medium-weight cartons *Application is convenient, due to the quiet and smooth unwinding of the tape

Technical specifications


Attributes
Logistic Weight8139,32 g
Width50 mm
Length100 m
MaterialPVC film
ColourWhite
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
  • Usually arrives within 14 working days