TESA 04024 BOPP CST SILENT UNWINDING 50 MICRON 66MX50MM CHAMOIS
Universal carton sealing tape
See technical informationSee documentsReferences
Tesa:4024 66M 50MM BROWN
Rubix:240A6774
Manufacturer :04024-00235-04
EAN:4042448029232

Documents
Product details : TESA 04024 BOPP CST SILENT UNWINDING 50 MICRON 66MX50MM CHAMOIS
tesa® 4024 PV 4 is based on a PP backing coated with a special high tack water based acrylic adhesive. The well balanced tack and high shear resistance of the adhesive secures a good sealing immediately after application.
Strengths
* Low noise unwinding.
* Excellent ageing resistance.
* It can be used on all common hand dispensers and machines.
* As the product is chlorine free and based on derivatives of mineral oil only, the disposal by heat treatment is environmental friendly.
* The process of cardboard waste recycling will be not disrupted as confirmed by leading recycling companies and paper mills.
* Excellent ageing resistance.
* It can be used on all common hand dispensers and machines.
* As the product is chlorine free and based on derivatives of mineral oil only, the disposal by heat treatment is environmental friendly.
* The process of cardboard waste recycling will be not disrupted as confirmed by leading recycling companies and paper mills.
Applications
Manual and automatic sealing of light and medium-range weight cartons.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 66 m |
| Colour | brown |
| Material | pp film |
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
- Usually arrives within 14 working days
