TESA 04338 PAPER MASKING TAPE 120C 50MX19MM GREEN
tesa® 4338 PV0
See technical informationSee documentsReferences
Tesa:4338 50M 19MM GREEN
Rubix:240A6884
Manufacturer :04338-00000-01
EAN:4063565088667
Documents
Product details : TESA 04338 PAPER MASKING TAPE 120C 50MX19MM GREEN
tesa® 4338 is a green coloured smooth masking tape for highly demanding paint masking applications, especially in transportation sectors such as marine, train, truck and various others where high conformability and clean paint edges are required.
The age resistant natural rubber adhesive has a high initial tack, provides outdoor usability for up to 14 days1, temperature resistance up to 120 °C / 248 F and clean removal.
*14 day UV resistance in Central and Northern Europe.
High Performance Masking Tape Grade - up to 120 °C / 248 F
Strengths
* The green colored and smooth paper backing provides excellent visibility, high conformability and clean paint edges
* The aging resistant natural rubber adhesive has a excellent quick stick
* It provides outdoor usability for up to seven-days
* It provides temperature resistance up to 120 °C / 248 F and clean removal.
* The aging resistant natural rubber adhesive has a excellent quick stick
* It provides outdoor usability for up to seven-days
* It provides temperature resistance up to 120 °C / 248 F and clean removal.
Applications
High visibility due to vivid colour
Excellent handling (easy and controlled unwinding, finger friendly, and high conformability)
For multiple drying cycles – up to six cycles at 120 °C/40 min
Excellent adherence of paints and fillers
Good initial tack for secure fixation of masks without peel-off
Clean paint edges
14 day UV resistance for short outdoor storing of masked objects
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Colour | green |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Usually arrives within 14 working days

