TESA 04304 PAPER MASKING TAPE 163C 50MX38MM CHAMOIS
Masking Tape
See technical informationSee documentsReferences
Tesa:4304 50M 38MM BROWN
Rubix:269A3384
Manufacturer :04304-00003-01
EAN:4042448429148

Documents
Product details : TESA 04304 PAPER MASKING TAPE 163C 50MX38MM CHAMOIS
tesa® 4304 is a brown coloured smooth crepe paper masking tape for high demanding paint masking applications.
The natural rubber adhesive system makes tesa 4304 suitable for a broad temperature range from 15°C up to 163°C/325°F.
Benefits:
• Excellent handling (low unwinding forces & finger friendly)
• Recommended for multiple drying cycles
• Covering broad range of drying temperatures and residue free removal – from 15°C to 163°C/325°F
• Excellent adherence of solvent/water-borne paints/fillers on backside
• Secure bonding of large area masks without lifting-off
The natural rubber adhesive system makes tesa 4304 suitable for a broad temperature range from 15°C up to 163°C/325°F.
Benefits:
• Excellent handling (low unwinding forces & finger friendly)
• Recommended for multiple drying cycles
• Covering broad range of drying temperatures and residue free removal – from 15°C to 163°C/325°F
• Excellent adherence of solvent/water-borne paints/fillers on backside
• Secure bonding of large area masks without lifting-off
Applications
Masking during spray painting with oven drying up to 163°C/325°F
Technical specifications
Attributes
| Width | 38 mm |
|---|---|
| Length | 50 m |
| Colour | brown |
| Material | slightly-creped paper |
| Max. temperature | 163 °C |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Usually arrives within 14 working days





