TESA 04317 PAPER MASKING TAPE 80C 50MX25MM CHAMOIS
tesa® 4317 – thin, flexible masking tape for professional paint work (drying up to 80° C), 50m x 19mm
See technical informationSee documentsReferences
Tesa:04317-00002-00
Rubix:240A6829
EAN:4005800198311

Documents
Product details : TESA 04317 PAPER MASKING TAPE 80C 50MX25MM CHAMOIS
tesa® 4317 is a lightly crêped masking tape consisting of a paper base equipped with an adhesive made from natural rubber. The thin and flexible base ensures that you can use the paper masking tape in all the usual paint jobs – as long as the temperature when drying does not exceed 80° C. tesa® 4317 can be comfortably used, is proofed against wet grinding and provides a good bond to filler material on its topside. After drying, you can remove the paper masking tape without any prob-lems.
The lightly crêped paper masking tape tesa® 4317 is a valuable and reliable aid in standard paint work.
Strengths
* tesa® 4317 is a flexible masking tape used for spray-painting, painting, and varnishing applications* The masking tape has excellent holding power on various surfaces* The tape is suitable for oven-drying with temperatures of up to 80°C* Ideal for lacquering work* Good flexibility for curves* Can be used on painted metal, rubber, glass and chrome parts* The tape is easy to remove and is hand-tearable
Applications
*tesa® 4317 is a thin and conformable masking tape used for various applications in painting*The natural rubber adhesive features excellent adhesive hold to polar, non-polar and various difficult surfaces*The tape is suitable for oven-drying in temperatures of up to 80°C*The tape is easy to remove and hand-tearable
Technical specifications
Attributes
| Logistic Weight | 11871,04 g |
|---|---|
| Width | 25 mm |
| Length | 50 m |
| Colour | white |
| Thickness | 0.14 mm |
| Material | slightly-creped paper/natural rubber |
Show UNSPSC/ECL@SS
£ 2.13 excl. VAT
/ Each
£ 2.56 incl. VAT
- Usually arrives within 14 working days
