3M PROFESSIONAL MASKING TAPE 2090 MULTI-SURFACE BLUE 24MMX50M


Professional Masking Tape

References
3m:209024
rubix:395A4743
manufacturer :7100040620
ean:4046719236497
brand logo
brand logo
Technical specifications
Width24 mm
Length54.8 m
See all Specifications

Product details : 3M PROFESSIONAL MASKING TAPE 2090 MULTI-SURFACE BLUE 24MMX50M


Get clean paint lines when masking both indoor and outdoor surfaces with 3M™ Professional Masking Tape 2090.

Our tape is UV and water resistant making it your versatile, go to tape for many different professional masking applications. It adheres consistently to most surfaces without paint bleeding, ensuring clean paint lines. It can be removed cleanly without leaving residue for up to 14 days after application.
3M™ Professional Masking Tape 2090 is our versatile tape for masking a variety of surfaces. It’s 24 mm wide and is available on a 50 m roll.

Strengths

Versatile – can be used on multi-surfaces;14 days clean removal after application;UV and water-resistant;Suitable for use both indoors and outdoors

Applications

Ideal for windows, glass, woodwork, plastic, tiles and metal, indoor and outdoor

Technical specifications


Attributes
Package weight130 g
Width24 mm
Length54.8 m
MaterialCrepe Paper (Backing);Acrylic (Adhesive)
ColourBlue
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
  • Usually arrives within 14 working days