MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH 4XL


Thermal jacket Dartford red/dark anthracite

References
mascot:15515-249-22218-4XL
rubix:237A6697
ean:5711074384006
Thermojack Dartford 15515-249-22218 / 4XL
brand logo
brand logo
Technical specifications
Colourred
Size4xl
Class EN204712
See all Specifications

Product details : MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH 4XL


Effective insulation properties through an inner polyester wadding. The hood can be easily folded and stored inside the collar. Loops to hold a headset cord. Breathable, windproof and water-repellent. Inner phone pocket with zipper and a small opening for cord of a headset.
brand logo

Technical specifications


Attributes
Logistic Weight660 g
Colourred
Size4xl
Class EN204712
Main materialpolyester
Breathableyes
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 171.22 excl. VAT
/ Each
£ 205.46 incl. VAT
  • Usually arrives within 14 working days