Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 05242 SALZBURG FLEECE JACKET HV ORG L
MASCOT 05242 SALZBURG FLEECE JACKET HV ORG L
Fleece jacket Salzburg orange
References
mascot:
05242-125-14-L
rubix:
378A6727
ean:
5707209368522
Technical specifications
Colour
Orange
Size
L
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 05242 SALZBURG FLEECE JACKET HV ORG L
Windproof lining. Zip right through. Chest pocket with vertical zip and easy access - suitable for mobile phone. Elastic at the cuffs. Adjustable elastic waist, adjusted from inside the pockets.
Technical specifications
Attributes
Logistic Weight
840
g
Colour
Orange
Size
L
Class EN20471
3
Main material
Polyester
Grammage
250
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.55
excl. VAT
/
Each
£
99.06
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY XL
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY L
MASCOT 00554 SLDEN WINTER GILET HV ORG 5XL
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY 3XL
PORTWEST PJ50-ORG/NVY-M HI-VIS 3IN1 PILOT JACKET
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY 3XL
MASCOT 15515 DARTFORD JACKET HV YEL/DNAVY M
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 4XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 5XL
MASCOT 15509 OXFORD JACKET HV ORG/DANTH L
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY 2XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK XL
PORTWEST S463ORR4XL HI-VIS BOMBER JACKET ORANGE SIZE 4XL
PORTWEST S266YNRXL HI-VIS 2-TONE BOMBER JKT YEL/NAVY XL
PORTWEST HI-VIS UNLINED JACKET YELLOW SIZE 2XL