MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH S

Softshell jacket Blackpool Hi-vis geel/dark antraciet

See technical information

References

Mascot:15502-246-1718-S
Rubix:379A6893
EAN:5711074340743
Softshell jack Blackpool 15502-246-1718 / S
brand logo

Technical specifications

Colourblack
Sizes
Class EN204713
See all Specifications

Product details : MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH S


No seams on the top of the shoulders: prevents water from penetrating. Breathable, windproof and water-repellent. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Extended sleeve on the back of the hand is additional protection against cold and snow.
brand logo

Technical specifications


Attributes
Logistic Weight700 g
Colourblack
Sizes
Class EN204713
Main materialpolyester
Secondary colourgrey
Breathableyes
Material100% polyester
£ 143.50 excl. VAT
/ Each
£ 172.20 incl. VAT
  • Usually arrives within 14 working days

Size