MASCOT 13501 OTTAWA THERMAL JACKET NAVY M


Thermal jacket Ottawa navy

References
mascot:13501-707-01-M
rubix:379A8767
ean:5711074102822
Thermojack Ottawa 13501-707-01 / M
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 13501 OTTAWA THERMAL JACKET NAVY M


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Inside breast pocket. Ribbed cuffs. Extra protection against the cold with an extended back.

Technical specifications


Attributes
Logistic Weight580 g
ColourNavy
SizeM
Main materialPolyester
Grammage370 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 35.35 excl. VAT
/ Each
£ 42.42 incl. VAT
  • Usually arrives within 14 working days