MASCOT 00583 MORA FUNCTIONAL UNDER TROUSERS NAVY XL
Thermal under trousers Mora navy
See technical informationReferences
Mascot:00583-350-01-XL
Rubix:378A8329
EAN:5708628178990

Product details : MASCOT 00583 MORA FUNCTIONAL UNDER TROUSERS NAVY XL
COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Material | 100% polyester (coolmax®) |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
