PORTWEST B125 WOMENS THERMAL TROUSERS BLACK 2XL
PORTWEST B125 LADIES THERMAL TROUSERS
See technical informationReferences
Portwest:B125BKRXXL
Rubix:264A1153
EAN:5036108406876

Product details : PORTWEST B125 WOMENS THERMAL TROUSERS BLACK 2XL
These women's base-layer leggings create a thermal layer around the lower body, ideal for wearing in cold work environments. The soft poly-cotton fibres and the knit construction help retain heat. Features include a cuffed hem and an elastic waistband.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Usually arrives within 14 working days