Thermal under trousers Moss Black
Colour | Black |
---|---|
Size | S |
Main material | Polyester |
Logistic Weight | 160 g |
---|---|
Colour | Black |
Size | S |
Main material | Polyester |
Material | 74% polyester (THERMOCOOL™)/16% nylon (polyamide)/10% LYCRA® |
Usually arrives within 14 working days