PORTWEST B121 THERMAL TROUSERS BLACK M
PORTWEST B121 THERMAL TROUSERS NAVY
See technical informationSee documentsReferences
Portwest:B121BKRM
Rubix:80139363
EAN:5036108227952

Documents
Product details : PORTWEST B121 THERMAL TROUSERS BLACK M
The B121 creates a layer of warmth around the lower body. The soft poly-cotton fibres and fabric knitting mean that heat is trapped in. Cuffed hem and elasticated waist provide a comfortable fit.
Strengths
•Provides insulation and thermal protection
Designed with a comfort fit
Ribbed hem for a comfortable fit
Designed with a comfort fit
Ribbed hem for a comfortable fit
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | cotton/polyester |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- In stock: Next day delivery