Boxer shorts Lagoa dark anthracite
Colour | grey |
---|---|
Size | s/m |
Main material | polyester |
Logistic Weight | 120 g |
---|---|
Colour | grey |
Size | s/m |
Main material | polyester |
Material | 75% polyester met bamboe koolstof/17% polyamide/8% elastane |
Usually arrives within 14 working days