References
SMC:HRS024-AF-20
Rubix:2601795
Manufacturer :HRS024-AF-20
EAN:3618036091755

Technical specifications
| Threading diameter (inch) | 1/2;3/8 '' |
|---|---|
| Volume flow rate | 7 l/min |
| Min. service pressure | 1.3 bar |
Documents
Product details : SMC HRS024-AF-20 THERMO CHILLER 2100W
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
•Compact and lightweight.
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 024 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: None
High-pressure pump: None
Units: None
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 024 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: None
High-pressure pump: None
Units: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 377x640x522 mm |
|---|---|
| Logistic Weight | 43000 g |
| Threading diameter (inch) | 1/2;3/8 '' |
| Volume flow rate | 7 l/min |
| Min. service pressure | 1.3 bar |
| Max. service pressure | 1.8 bar |
| Material | stainless steel;copper (heat exchanger brazing);bronze;alumina ceramic;carbon;polypropylene;polyethylene;polyoxymethylene;fluorinated carbon-based synthetic rubber;ethylene propylene diene monomer;polyvinyl chloride;synthetic rubber |
| Connection | rc 1/2 (fluido di ricircolo); rc 3/8 (acqua impianto/riempimento); filettatura tipo f con set adattatore pt-g (conversione) |
Show UNSPSC/ECL@SS
£ 5,876.51 excl. VAT
/ Each
£ 7,051.81 incl. VAT
- Delivery usually within ( 10 ) days