References
SMC:IDG-DP01
Rubix:118A8332
Manufacturer :IDG-DP01
EAN:3618036084856

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 1 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG-DP01 AIR DRYER
Membrane air dryer series IDG, IDG/M models combine a mist separator and micro mist separator with a single unit. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
Strengths
•Membrane air dryer series
Single unit style
10 sizes available
Single unit style
10 sizes available
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 1 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (body); stainless steel (orifice); copper alloy (silencer); resin (case) |
Show UNSPSC/ECL@SS
£ 37.19 excl. VAT
/ Each
£ 44.63 incl. VAT
- Delivery usually within ( 4 ) days