References
SMC:HRSH200-AF-40
Rubix:2601771
Manufacturer :HRSH200-AF-40
EAN:3618036089578

Technical specifications
| Threading diameter (inch) | 1;3/4;1/2 '' |
|---|---|
| Volume flow rate | 130 l/min |
| Min. service pressure | 1 bar |
Documents
Product details : SMC HRSH200-AF-40 THERMO CHILLER
HRSH, Large Capacity, High Efficiency Inverter Chiller, Air-cooled 400VAC
Technical specifications
Attributes
| Logistic Weight | 257000 g |
|---|---|
| Threading diameter (inch) | 1;3/4;1/2 '' |
| Volume flow rate | 130 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 5 bar |
| Material | stainless steel;copper (heat exchanger brazing);brass;bronze;polyethylene;polyoxymethylene;fluorinated carbon-based synthetic rubber;ethylene propylene diene monomer;polyvinyl chloride;polytetrafluoroethylene;polyurethane;nitrile butadiene rubber;natural rubber |
| Connection | g-gewinde (g1 / g3/4 / g1/2) |
Show UNSPSC/ECL@SS
£ 27,846.97 excl. VAT
/ Each
£ 33,416.36 incl. VAT
- Delivery usually within ( 22 ) days