References
Spartex:845047
Rubix:209A8042
EAN:3660338811258

Documents
Product details : SPARTEX 845047 FLAT LAMINATE BRUSH 40MM
Silk fibers..
Sanded wooden handle..
Copper-plated steel ferrule.
Sanded wooden handle..
Copper-plated steel ferrule.
Technical specifications
Attributes
| Material | silks |
|---|---|
| Width | 40 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
- In stock: Next day delivery
