SPARTEX 854263 METAL GRIDS MATERIAL GALVANIZED STEEL PK5
Metallic screens
See technical informationSee documentsReferences
Spartex:854263
Rubix:209A7518
EAN:3660338100871
Documents
Product details : SPARTEX 854263 METAL GRIDS MATERIAL GALVANIZED STEEL PK5
Galvanized steel sheet.
.
Thickness: 0,6 mm .
Holes (Ø): 10 mm .
.
Sold by 5
Thickness: 0,6 mm .
Holes (Ø): 10 mm .
.
Sold by 5
Technical specifications
Attributes
| Material | galvanized steel |
|---|---|
| Width | 180 mm |
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
- Usually arrives within 14 working days

