SPARTEX 845055 SASH PAINT BRUSH N 3/0 15MM
Ligatured accenting brush
See technical informationSee documentsReferences
Spartex:845055
Rubix:209A8038
EAN:3660338811708
Documents
Product details : SPARTEX 845055 SASH PAINT BRUSH N 3/0 15MM
Silk fibers.
.
Sanded wooden handle. .
Copper-plated steel ferrule. .
Polypropylene Ligature on n° 4 and 6.
Sanded wooden handle. .
Copper-plated steel ferrule. .
Polypropylene Ligature on n° 4 and 6.
Technical specifications
Attributes
| Material | silk |
|---|---|
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
- Usually arrives within 14 working days

