Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536034 PNEUMATIC VALVE VL-5-1/2-EX
FESTO 536034 PNEUMATIC VALVE VL-5-1/2-EX
VL Tiger Classic
References
festo:
VL-5-1/2-EX
rubix:
110A2334
manufacturer :
536034
ean:
4052568170639
Technical specifications
Type
Tiger Classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536034 PNEUMATIC VALVE VL-5-1/2-EX
Pneumatic valve VL-5-1/2-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=52 mm, Standard nominal flow rate=3700 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Logistic Weight
1145,2
g
Type
Tiger Classic
Volume flow rate
3700
l/min
Type of coupling
G1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
320.97
excl. VAT
/
Each
£
385.16
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC IZN10-01P06 IONIZER
NORGREN V51B417A-A2000 V51 3/2 1/4 SOL/SPR 2-8 BAR
SMC VM430-01-00 MECHANICAL VALVE
SMC VP544-5DZ1-03F-M-X555 3 PORT SOLENOID VALVE
NORGREN 8022750000000000 3/2 WAY VALVE 1/4
FESTO 2950 TOGGLE LEVER VALVE LOS-3-1/8
FESTO 1002519 ANGEL SEAT VALVE
NORGREN T20C1800 SILENCER FLOW CONTROL
FESTO 558234 SOFT START VALVE
SMC AV2000-F02-5D-Q SOFT START-UP VALVE
SMC VHS40-F04B-BS-R PRESSURE RELIEF 3 PORT VALVE
SMC LVA200-02N-C AIR OPERATED CHEMICAL VALVE
FESTO 573721 SOLENOID VALVE VMPA14-M1H-G-PI
SMC XMA-25F-M9// STAINLESS STEEL HIGH VACUUM VALVE
FESTO 536030 PNEUMATIC VALVE VL/O-3-1/2-EX