Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Tool tip thread-cutting tools
Thread-cutting tool tips
Turning thread-cutting tool tip
PRAMET TN 16NR150M:T8030 THREADGROOVE INSERT
PRAMET TN 16NR150M:T8030 THREADGROOVE INSERT
Thread turning Insert
References
pramet:
TN 16NR150M:T8030
rubix:
2530751
manufacturer :
TN16NR150MT8030
ean:
3603602905574
Product details
Technical specifications
Product details : PRAMET TN 16NR150M:T8030 THREADGROOVE INSERT
Triangular full profile internal right hand 16mm edge length 1.5mm pitch ISO-metric 60° general purpose threading insert with 3 cutting edges
Strengths
Insert grade T8330
Applications
General purpose grade suitable for threading most materials
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.72
excl. VAT
/
Each
£
22.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE CT16 IR AG55 GCU20 0.50 - 3.00 867396
WALTER TCMW110204 WCB50 TURNING INSERTS (CBN) 5017048
WALTER CCGT120408-PM2 WXN10 TURNING INSERTS METALS/PLASTICS 5157901
SECO 16ER-8UN-H15 CARBIDE INSERT
PRAMET TN 16ER100M:T8030 THREADING INSERT 6755167
CUTLINE CG16 IR W 1.00 GCU20 867409
WALTER NTS-IR-16 0.50ISO WXP20 THREADING INSERTS 5012773
CUTLINE CT16ER 0.75 ISO GCU20 867363
WALTER NTS-IR-16 2.50ISO WXP20 THREADING INSERTS 5012833
CUTLINE CT16ER 3.00 ISO GCU20 867370
CUTLINE CG16 IR W 2.25 GCU20 867414
WALTER NTS-ER-22 4.00ISO WXM20 THREADING INSERTS 5012742
CUTLINE CT16 IR G60 GCU20 1.75 - 3.00 867391
WALTER DCGT11T302-PF2 WXN10 TURNING INSERTS METALS/PLASTICS 5198005
PRAMET TN 16ER300M:T8030 THREADGROOVE INSERT