MECALINE 859680 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS C1/4
THREADED HOLLOW SCREW FOR BANJO BODY
See technical informationReferences
Mecaline:859680
Rubix:216A2207
EAN:3660338146671


Technical specifications
| Connection 1 | 1/4 |
|---|---|
| Connection 2 | 1/4 |
| Material | nickel-plated brass |
Product details : MECALINE 859680 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS C1/4
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Connection 2 | 1/4 |
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Usually arrives within 14 working days