MECALINE MALE 90 ELBOW 12-G1/8IN 858836
PARALLEL MALE 90° ELBOW COMPACT
See technical informationSee documentsReferences
Mecaline:858836
Rubix:208A5105
EAN:3660338139062


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 12 |
Documents
Product details : MECALINE MALE 90 ELBOW 12-G1/8IN 858836
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 12 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Usually arrives within 14 working days