MECALINE MALE 90ELBOW 12-G1/4IN 853101

PARALLEL MALE 90° ELBOW

See technical informationSee documents
References
Mecaline:853101
Rubix:216A3597
EAN:3660338092817
PARALLEL MALE 90° ELBOW Material Body in H polymer 12-1/4G
Technical specifications
Type of threadingcylindrical
Connection 1g1/4
Connection 212
See all Specifications
Documents

Product details : MECALINE MALE 90ELBOW 12-G1/4IN 853101


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingcylindrical
Connection 1g1/4
Connection 212
Materialpolymer body
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
  • Usually arrives within 14 working days