Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 10-G1/4IN 853234
MECALINE MALE 90 ELBOW 10-G1/4IN 853234
PARALLEL MALE 90° ELBOW COMPACT
References
mecaline:
853234
rubix:
208A5100
ean:
3660338093975
Technical specifications
Connection 1
G1/4
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 10-G1/4IN 853234
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
10
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.57
excl. VAT
/
Each
£
5.48
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 883933 PUSH IN SINGLE BANJO-8MM-G1/4IN
FESTO 558788 PUSH-IN T-CONNECTOR NPQM-T-Q8-E-P10
SMC KQ2S10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
MECALINE 840771 MALE TEE NSF 8-G1/4IN
MECALINE 840579 ORIENTABLE BRANCH FITTING 4-M5
LEGRIS LF3600 BRASS FITTING 3601 04 19
MECALINE PUSH IN SWIVEL ELBOW-6MM-G1/4IN 883864
SMC KQ2S04-M5A ONE-TOUCH FITTING
MECALINE 858808 MALE BANJO FITTING MM 10 - R1/8
AVENTICS R412004900
LEGRIS LF3000 FITTING 3199-06-55
MECALINE 842923 MALE TEE MM 6 G1/4IN
SMC KXL06-02S FITTING
SMC KQ2S16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
MECALINE 840797 MALE STRAIGHT FITTING NSF 12-G3/8IN