References
Gühring:161 12.007
Rubix:342A2157
Manufacturer :9001610120070
EAN:4031093005296

Product details : GUHRING 00161 012.007 MACHINE TAPS 9001610120070
HSS die cylindrical shank series 161. Through threading. DIN EN 22568.
Technical specifications
Attributes
| Threading | m 12 |
|---|---|
| Cage diameter | 38 mm |
| Thread | 1.5 mm |
| Body material | hss |
| Cage thickness | 10 mm |
| Tolerance | 6g |
| Type | through thread |
Show UNSPSC/ECL@SS
£ 49.37 excl. VAT
/ Each
£ 59.24 incl. VAT
- Usually arrives within 14 working days
