DORMER F310M16X1.5X1.1/2 ADJUSTABLE DIE M16 X 1.50 MM 5978588
Cutting plates F310
See technical informationReferences
Dormer:F310M16X1.5X1.1/2
Rubix:117A2404
EAN:7320760206096



Product details : DORMER F310M16X1.5X1.1/2 ADJUSTABLE DIE M16 X 1.50 MM 5978588
HSS Hexagonal cutting plate for metric fine thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m16 |
|---|---|
| Thread | 1.5 mm |
| Body material | hss |
| Type | adjustable / circular split |
Show UNSPSC/ECL@SS
£ 82.15 excl. VAT
/ Each
£ 98.58 incl. VAT
- Usually arrives within 14 working days
