• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Thread-cutters and accessories(7,936)
  • Thread-cutting millers(238)
  • Tool tip thread-cutting tools(329)
  • Die-stocks and accessories(809)
  • Combs(175)
See Thread-cutting
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Thread-cutting
  4. Tool tip thread-cutting tools
  5. Thread-cutting tool tips
  6. Turning thread-cutting tool tip
  7. SECO 16ER3.0ISO,H15 THREADING INSERT 74027527

SECO 16ER3.0ISO,H15 THREADING INSERT 74027527

Threading insert

See technical information

References

Seco Tools:16ER30ISOH15
Rubix:4510809
EAN:27527740000208
brand logo
brand logo

Product details : SECO 16ER3.0ISO,H15 THREADING INSERT 74027527


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 23.99 excl. VAT
/ Each
£ 28.79 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VCOIL 07334 THREAD INSERT M16 X 2.00 PACK OF 10WALTER SNMG120416-MK5 WKK20S TURNING INSERTS (NEGATIVE) 6123817SECO 16ER1.0ISOH15 THREADING INSERT CARB/CERM 74027522PRAMET TN 16NR110W:T8030 THREADING INSERT 6755171WALTER DCGT11T308-PM2 WXN10 TURNING INSERTS METALS/PLASTICS 5157905CUTLINE CT16 IR 1.75 ISO GCU20 867385V-COIL THREAD INSERT 07338 M18X1.50 PACK OF 10PRAMET TN 16ER200UN:T8030 THREADING INSERT 6755289WALTER TCMW110208 WCB50 TURNING INSERTS (CBN) 5017050WALTER NTS-IR-16 1.00ISO WXP20 THREADING INSERTS 5012803PRAMET TN 16NR140UN:T8030 THREADING INSERT 6755309WALTER TCMW110204 WCB50 TURNING INSERTS (CBN) 5017048PRAMET TN 16ER125M:T8030 THREADING INSERT 6755172SANDVIK CXS-06TH20WH-6215R 1025 5726652WALTER NTS-ER-16 1.75ISO WXP20 THREADING INSERTS 5012713
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap