VCOIL 07334 THREAD INSERT M16 X 2.00 PACK OF 10

Völkel Thread Insert

See technical information

References

V-Coil:07334
Rubix:409824
brand logo

Product details : VCOIL 07334 THREAD INSERT M16 X 2.00 PACK OF 10


The V-Coil thread inserts are manufactured from precision profiled, high quality, austenitic, chromium nickel, stainless steel wound into a helical spiral. The V-Coil inserts have a spring like appearance and once fitted their position is maintained by the action of radial pressure between their coils and the flanks of the tapped hole. This pressure exists because the free diameter is larger, by a calculated amount, than the installed diameter. Their unique design ensures that once installed using either manual or automatic tools they provide strong permanent internal threads resistant to both heat and corrosion. Each inserts length is 1.5x its diameter

Strengths

V-Coils resistant to both heat and corrosion

Technical specifications


Attributes
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
  • Usually arrives within 14 working days