References
Festo:DHPC-L-20-A-NC-S-2
Rubix:390A7739
Manufacturer :8116846
EAN:4052568564216

Technical specifications
| Type | parallel gripper (dhpc series, long stroke, single-acting, normally closed) |
|---|---|
| Cylinder stroke | 9 mm |
Product details : FESTO 8116846 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper (dhpc series, long stroke, single-acting, normally closed) |
|---|---|
| Cylinder stroke | 9 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m5 (side) |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 298.50 excl. VAT
/ Each
£ 358.20 incl. VAT
- Delivery usually within ( 26 ) days