References
Festo:HGPT-20-A-B-F-G1
Rubix:391A2430
Manufacturer :560202
EAN:4052568206673

Documents
Product details : FESTO 560202 PARALLEL GRIPPER
parallel gripper HGPT-20-A-B-F-G1 sturdy, with gripping force retention when opening ...-G1. Size=20, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | festo 560202 parallel gripper |
|---|---|
| Cylinder stroke | 2 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m5 |
| Series | hgpt |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 658.01 excl. VAT
/ Each
£ 789.61 incl. VAT
- Delivery usually within ( 26 ) days