FESTO 560180 THREE-POINT GRIPPER


Three-Point Gripper

References
festo:HGDT-35-A-F
rubix:391A2363
manufacturer :560180
ean:4052568206451
brand logo
brand logo
Technical specifications
TypeThree-Point Gripper
See all Specifications

Product details : FESTO 560180 THREE-POINT GRIPPER


three-point gripper HGDT-35-A-F Sturdy, can be used as internal and external gripper, for Position sensing. Size=35, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-35-A-F Sturdy, can be used as internal and external gripper, for position sensing. Size=35, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm

Technical specifications


Attributes
TypeThree-Point Gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke35 mm
Show UNSPSC/ECL@SS
£ 1,023.33 excl. VAT
/ Each
£ 1,228.00 incl. VAT
  • Usually arrives within 14 working days