FESTO 560231 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPT-63-A-B-F
rubix:391A2451
manufacturer :560231
ean:4052568206963
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 560231 PARALLEL GRIPPER


parallel gripper HGPT-63-A-B-F sturdy high-power variant. Size=63, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-63-A-B-F sturdy high-power variant. Size=63, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke63 mm
Show UNSPSC/ECL@SS
£ 1,528.63 excl. VAT
/ Each
£ 1,834.36 incl. VAT
  • Usually arrives within 14 working days