SANDVIK R331.32-200Q40FM12.00 5745125
Three-size adjustable disc cutter CoroMill® 331
See technical informationReferences
Sandvik Coromant:R331.32-200Q40FM12.00
Rubix:286A7238
Manufacturer :5745125
EAN:11173595



Product details : SANDVIK R331.32-200Q40FM12.00 5745125
Three-size adjustable disc cutter CoroMill® 331
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 40 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor -iso 6462 -c (4 bolts) -metric: 40s |
Show UNSPSC/ECL@SS
£ 3,101.83 excl. VAT
/ Each
£ 3,722.20 incl. VAT
- Usually arrives within 14 working days
