GPC 3-WAY TRUCK


Three Way Sack Truck

References
gpc industries:GI135Y
rubix:2527811
brand logo
brand logo
Technical specifications
Load capacity250 kg
See all Specifications

Product details : GPC 3-WAY TRUCK


4 Wheel Sack Truck H x L mm: 840 x 1205.Size As Basic Sack Truck H mm: 1280.Size as Platform Truck H x L mm: 710 x 1280.Load Capacity kg: 250

Strengths

A multi-purpose truck which easily and quickly converts from a basic sack truck to a 4 wheel sack truck or platform truck
Fitted with 2 x 200mm rubber tyred wheels and 2 x 125mm rubber tyred castors
Horizontal Load Height: 260mm
Toe Plate Size: 470 x 190mm

Technical specifications


Attributes
Load capacity250 kg
ColourBlack
Show UNSPSC/ECL@SS
£ 183.09 excl. VAT
/ Each
£ 219.71 incl. VAT
  • Usually arrives within 14 working days