GPC PLATFORM TRUCK WITH MESH SIDES / BASE & P.PROOF WHEELS TI231R


Platform Truck With Puncture Proof Reach Compliant Wheels - Mesh Sides/Base

References
gpc industries:TI231R
rubix:203A6251
brand logo
brand logo

Product details : GPC PLATFORM TRUCK WITH MESH SIDES / BASE & P.PROOF WHEELS TI231R


General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H

Technical specifications


Attributes
Width600 mm
Height360 mm
Length1200 mm
Show UNSPSC/ECL@SS
£ 501.80 excl. VAT
/ Each
£ 602.16 incl. VAT
  • Delivery usually within ( 6 ) days