References
GPC Industries:GI033Y
Rubix:2527808
Product details : GPC SUPER COMPACT SACK TRUCK
Super Compact Size W x D x H mm: 1000 x 490 x 450.Size when Folded H x W x D mm: 700 x 490 x 60.Toe Plate Size W x D mm: 490 x 270.Wheels mm: 2 x 180.Load Capacity kg: 100
Strengths
Unfold in seconds
Lightweight, simple to use & easy to carry
All units are of Aluminium construction
These units can be stored or transported in confined spaces making them ideal for deliveries
Lightweight, simple to use & easy to carry
All units are of Aluminium construction
These units can be stored or transported in confined spaces making them ideal for deliveries
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Load capacity | 100 kg |
Show UNSPSC/ECL@SS
£ 98.97 excl. VAT
/ Each
£ 118.76 incl. VAT
- Delivery usually within ( 4 ) days




