SMC CA2-50Z-PS PACKING SET


Tie-Rod Cylinder Seal Kit

References
smc:CA2-50Z-PS
rubix:235A0580
manufacturer :01176994
brand logo
brand logo
Technical specifications
Typetie-rod cylinder seal kit
See all Specifications

Product details : SMC CA2-50Z-PS PACKING SET


SMC's series CA2-Z air cylinder is 15% lighter than the existing CA2 cylinder. Fine adjustment is now possible due to the increase in the air cushion adjustment range. The CA2-Z can now be ordered with rod end or pivot brackets, and mounting dimensions are the same as the existing CA2. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2-Z is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.

Strengths

•Double acting single rod
Bore sizes: 40, 50, 63, 80, 100mm
Options include pivot bracket and/or knuckle joints
Auto switch capable

Technical specifications


Attributes
Typetie-rod cylinder seal kit
Materialaluminium alloy
Show UNSPSC/ECL@SS
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
  • Delivery usually within ( 31 ) days