Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188072 SHORT-STROKE CYLINDER AEVC-10-5-A-P-A
FESTO 188072 SHORT-STROKE CYLINDER AEVC-10-5-A-P-A
AEVC short stroke cylinder
References
festo:
AEVC-10-5-A-P-A
rubix:
112A5224
manufacturer :
188072
ean:
4052568076603
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
10Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188072 SHORT-STROKE CYLINDER AEVC-10-5-A-P-A
Short stroke cylinder AEVC-10-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=10 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
31,04Ā
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
10Ā
mm
Cylinder stroke
5Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
34.75
excl. VAT
/
Each
Ā£
41.70
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC CP96KDB40-320C CYLINDER NON-ROTATING
SMC CD85WE20-25C-B AIR CYLINDER
VB486C HYD/PNEU CLAMP CYL.VB486C
SMC C85N8-10T ISO 6432 CYLINDER
FESTO 5217244 ROUND CYLINDER DSNU-S-16-100-PPS-A-MQ
FESTO 1646782 STANDARDS-BASED CYLINDER DSBG-80-500-PPVA-N3
SMC CP96KDB80-50CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 1908290 STANDARDS-BASED CYLINDER DSNU-20-15-PPV-A
SMC CP96KDB40-250CW CYLINDER NON-ROTATING DOUBLE ROD
AVENTICS 1670602000
SMC CD85F10-25S-B ISO 6432 CYLINDER
FESTO 5211901 ROUND CYLINDER DSNU-S-12-40-P-A-MQ
FESTO 196032 ROUND CYLINDER DSNU-40-50-PPV-A
FESTO 1366949 STANDARDS-BASED CYLINDER DSBC-50-40-PPVA-N3
SMC CP96KB50-25CW CYLINDER NON-ROTATING DOUBLE ROD