References
Aventics:5226620700
Rubix:272A6052
Manufacturer :5226620700
EAN:3661475941891

Documents
Product details : AVENTICS 5226620700
Technical specifications
Attributes
| Cylinder stroke | 200 mm |
|---|---|
| Type | tie rod cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 56.67 excl. VAT
/ Each
£ 68.00 incl. VAT
- Usually arrives within 14 working days
