NORGREN RA/802063/M/250 DOUBLE ACT MAGNET CYLINDER
Tie Rod Double Acting Cylinder
See technical informationReferences
IMI Norgren:RA/802063/M/250
Rubix:107A8383
Manufacturer :RA/802063/M/250


Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | isoline tie-rod cylinder (iso 15552), double acting |
Product details : NORGREN RA/802063/M/250 DOUBLE ACT MAGNET CYLINDER
Strengths
•High performance, stability and reliability
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | isoline tie-rod cylinder (iso 15552), double acting |
| Min. temperature | -40 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 200.08 excl. VAT
/ Each
£ 240.10 incl. VAT
- Usually arrives within 14 working days