NORGREN RA/802080/M/100 DOUBLE ACT MAGNET CYLINDER
Tie Rod Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:RA/802080/M/100
Rubix:133A7068
Manufacturer :RA/802080/M/100

Documents
Product details : NORGREN RA/802080/M/100 DOUBLE ACT MAGNET CYLINDER
Strengths
•High performance, stability and reliability
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | tie rod double acting cylinder |
Show UNSPSC/ECL@SS
£ 247.28 excl. VAT
/ Each
£ 296.74 incl. VAT
- Usually arrives within 14 working days