Tie Rod Double Acting Cylinder
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 80 mm |
Type | tie rod double acting cylinder |
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 80 mm |
Type | tie rod double acting cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days