References
Aventics:0822083203
Rubix:272A5980


Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | pneumatic cylinder |
Documents
Product details : AVENTICS 0822083203
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | pneumatic cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 82.05 excl. VAT
/ Each
£ 98.46 incl. VAT
- Usually arrives within 14 working days